Abbotsford
KLN6512QS

KLEIN TOOLS 6512QS QUAD-4 FLIP SOCKET, SAE, 2-PIECE

Price $32.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6512QS

Description

The Quad-4 impact flip socket combines four SAE hex sizes in one color-coded socket. Access 1/2-Inch and 5/8-Inch hex sizes, then flip to use 9/16-Inch and 11/16-Inch. Spring-loaded action enables hands-free size changes. Includes 6-1/2-Inch storage shaft for organization and quick hex size transitions on the job.


Quad-4 deep well heavy-duty impact flip socket contains four SAE hex sizes (1/2-Inch, 9/16-Inch, 5/8-Inch, 11/16-Inch) combined into one color-coded socket

Specifications

Item Name Quad-4 Heavy-Duty Impact Flip Socket, SAE, 2-Piece Type Impact Socket
Socket Size 1/2'', 5/8'', 9/16'', 11/16'' Drive Size 1/4 inch
Overall Length 2.4 cm Material Steel
Finish Manganese Phosphate Includes 6-1/2-Inch storage shaft for organization and quick hex size transitions
Application Driving and Fastening UPC 092644380129

Packages

1 - UNIT - 1