Abbotsford
KLN652MQS

KLEIN TOOLS 652MQS QUAD-8 FLIP SOCKETS, METRIC, 3-PC

Price $64.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:652MQS

Description

The Quad-8 impact flip socket set combines 8 metric hex sizes in 2 color-coded sockets. The socket sizes are categorized as small (7mm-12mm), and medium (9mm-14mm). Spring-loaded action enables hands-free size changes. Includes 6-1/2-Inch storage shaft for organization and quick transitions between all hex sizes.


Quad-8 deep well heavy-duty impact flip socket set contains eight metric hex sizes combined into two color-coded sockets

Store the small (7mm-12mm) and medium (9mm-14mm) quad-sockets on the 6-1/2-Inch extension shaft for efficient hex size transitions

Specifications

Item Name Quad-8 Heavy-Duty Impact Flip Sockets, Metric, 3-Piece Type Impact Socket
Socket Size 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm Drive Size 1/4 in
Overall Length 2 cm Material Steel
Finish Manganese Phosphate Application Driving and Fastening
UPC 092644380181

Packages

1 - UNIT - 1