Abbotsford
KLN66053E

KLEIN TOOLS 66053E 2-in-1 Metric Impact Socket, 12-Point, 30 x 22 mm

Price $130.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66053E

Description

Single-ended impact socket with hands-free adjustment between 30 mm and 22 mm sizes. Deep socket with a 1/2-Inch drive works great for hardware installation and removal. The high-torque, 12-Point design is easier to position and works with square fasteners.


Two coaxial spring-loaded 30 and 22 mm socket sizes in one tool

Specifications

Brand Name Klein Tools Type 2-in-1
Drive Size 1/2 in Material 4140 Steel
Weight 15 oz 426 g Standards ASME B107.33M
Application For Pole Hardware Installation and Removal UPC 092644650789

Packages

1 - UNIT - 1