Abbotsford
KLN66061

KLEIN TOOLS 66061 2-IN-1 SOCKET 1/2" X 3/8", 6 PT

Price $80.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66061

Description

Single-ended impact socket with hands-free adjustment between 1/2-Inch and 3/8-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for use in electrical and construction work. The high-torque, 6-Point design is easier to position and works with square fasteners.


Two coaxial spring-loaded 1/2 x 3/8-Inch hex socket sizes in one tool

High-torque, 6-Point design is easier to position and works with square fasteners

Specifications

Brand Name Klein Tools Item Name Impact Socket
Type 6-Point, 2-In-1, Single Ended Measuring System SAE
Drive Size 1/2 in Socket Size 1/2 x 3/8 in
Material 4140 Steel Overall Length 3 in
Standards ASME B107.2 Application For Pole Hardware Installation and Removal
UPC 092644650918

Packages

1 - UNIT - 1