Abbotsford
KLN66064

KLEIN TOOLS 66064 2-IN-1 SOCKET 7/8" X 11/16", 6 PT

Price $101.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66064

Description

Single-ended impact socket with hands-free adjustment between 7/8-Inch and 11/16-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for use in electrical and construction work. The high-torque, 6-Point design is easier to position and works with square fasteners.


Two coaxial spring-loaded 7/8 x 11/16-Inch hex socket sizes in one tool

Specifications

Brand Name Klein Tools Item Name Impact Socket
Type 6-Point, 2-In-1, Single Ended Measuring System SAE
Drive Size 1/2 in Socket Size 7/8 x 11/16 in
Material 4140 Steel Overall Length 3 in
Standards ASME B107.2 Application For Pole Hardware Installation and Removal
UPC 092644651083

Packages

1 - UNIT - 1