Abbotsford
KLN66065

KLEIN TOOLS 66065 2-IN-1 SOCKET 1" X 13/16", 6 PT

Price $112.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66065

Description

Single-ended impact socket with hands-free adjustment between 1-Inch and 13/16-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for use in electrical and construction work. The high-torque, 6-Point design is easier to position and works with square fasteners.


Two coaxial spring-loaded 1 x 13/16-Inch hex socket sizes in one tool

Specifications

Brand Name Klein Tools Item Name Impact Socket
Type 6-Point, 2-In-1, Single Ended Measuring System SAE
Drive Size 1/2 in Socket Size 1 x 13/16 in
Material 4140 Steel Overall Length 3.1 in
Standards ASME B107.2 Application For Pole Hardware Installation and Removal
UPC 092644651090

Packages

1 - UNIT - 1