Abbotsford
KLN66073

KLEIN TOOLS 66073 FLIP IMPACT SOCKET 15/16" X 7/8"

Price $27.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66073

Description

The Flip Impact Socket combines two sizes in one socket. The socket is designed for use with an impact driver including Klein's Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1). Easy-to-use flip feature allows for quick changes between sizes and reduces the number of tools in the tool bag.


Flip Impact Socket includes two sizes combined into one socket

Includes 7/8 x 15/16-Inch sizes

6-Point design is easier to position

Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1)

Specifications

Brand Name Klein Tools Item Name Flip Impact Socket
Type 2-in-1 Socket Size 15/16 x 7/8 in
Drive Size 1/4 in, 1/2 in Drive Type Hex/Square
Overall Length 3 in Number of Points 6
Material 4140 Steel Standards —
Application For General Purpose Hardware Installation and Removal UPC 092644132001

Packages

1 - UNIT - 1