Abbotsford
KLN66074

KLEIN TOOLS 66074 FLIP IMPACT SOCKET 3/4" X 13/16"

Price $22.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66074

Description

The Flip Impact Socket combines two sizes in one socket. The socket is designed for use with an impact driver including Klein's Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1). Easy-to-use flip feature allows for quick changes between sizes and reduces the number of tools in the tool bag.


Includes 3/4 x 13/16-Inch sizes

Specifications

Brand Name Klein Tools Item Name Flip Impact Socket
Type 2-in-1 Socket Size 3/4 x 13/16 in
Drive Size 1/4 in, 1/2 in Drive Type Hex/Square
Overall Length 3 in Number of Points 6
Material 4140 Steel Standards —
Application For General Purpose Hardware Installation and Removal UPC 092644132018

Packages

1 - UNIT - 1