Abbotsford
KLNNRHD4

KLEIN TOOLS NRHD4 4-in-1 Square Impact Socket

Price $400.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NRHD4

Description

The 6-in-1 Impact Socket Wrench features two spring-loaded sockets in one tool for hands-free pole hardware installation and removal. The tool includes 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch square socket sizes plus a 7/16-Inch hex quick-change adapter. Designed with an alignment slot to tighten and loosen most pole hardware. Each model is engineered for use with impact drivers effectively reducing the amount of time needed to finish the job.


6-in-1 single-ended impact socket with hands free adjustment between socket sizes

Two coaxial spring-loaded sockets in one tool

Two coaxial spring-loaded sockets in one tool

Works on 1/2-Inch, 5/8-Inch and 3/4-Inch pole hardware

Works on 1/2-Inch, 5/8-Inch and 3/4-Inch pole hardware

13/16-Inch diameter, 6-Inch (15 cm) long hollow shaft allows use on long threaded bolts

Replacement adapter is available (Cat. No. NRHDA4)

Engineered for use with impact drivers

Replacement adapter is available (Cat. No. NRHDA4)

Specifications

Brand Name Klein Tools Item Name Impact Socket
Type 4-In-1, 1-Row Socket Size 3/4 in, 13/16 in, 1 in, 1-1/8 in
Drive Size 7/16 x 1/2 in Drive Type Hex/Square
Overall Length 9 in Number of Points 4
Material Steel Socket Type Square
Standards ASME B107.2, California Proposition 65 Compliant Application For Pole Hardware Installation and Removal
UPC 092644650499

Packages

1 - UNIT - 1