RACK-A-TIERS 7/16 inch x 6 inch Hex Bit, Brown
Description
Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. The most popular color coded bits on the market, period.
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
| Item Name | Driver Bit | Type | Color Coded |
| Color | Brown | Tip Size | 7/16 in |
| Point Type | Hex | Dimensions | 6 in L |
| UPC | 625912086111 |
Packages
| 1 - UNIT - 1 |