Abbotsford
MIL48324532

MILWAUKEE 48-32-4532 SHOCKWAVE™ Impact Duty 6" Locking Bit Holder

Price $17.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4532

Description

Milwaukee® SHOCKWAVE™ Impact Duty™ locking bit holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4 in. hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all SHOCKWAVE™ impact duty accessories, each bit holder features and optimized Shock Zone™ geometry to provide up to 30x longer life and absorb 3x more torque to prevent from breakage.


Auto-Locking Design: Fit all Inserts and 1/4" Hex bits

Quick Release Collar: One Handed Bit Changes

Dual Magnets: Maximize Magnetic Transfer and Holding Power to Fastener

Optimized Shockzone: Absorbs Peak Torque and Prevents Breaking

Specifications

Brand Name Milwaukee Sub Brand SHOCKWAVE™
Item Name Locking Bit Holder Type Impact
Drive Size 1/4 in Drive Type Square
Shank Type Locking Diameter 0.25 in
Overall Length 6 in Material Alloy 76 Steel
Color/Finish Black Phosphate For Use With All Inserts and 1/4 in Hex Bit
Includes (1) Shockwave™ 6 in Impact Locking Bit Holder (48-32-4532) UPC 045242483488

Packages

3 - UNIT - (3)