Abbotsford
MIL48327903

MILWAUKEE 48-32-7903 SHOCKWAVE™ Impact Duty 3in. Screw-Holding Bit Holder

Price $9.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-7903

Description

The MILWAUKEE® SHOCKWAVE™ Impact Duty 3in. Screw-Holding Bit Holder securely holds screws for easy One-Handed Fastening. The bit holder directly engages screws when the outer sleeve is slid up, leading to fewer dropped screws on the job site. The screw is held to the bit holder by a ring magnet on the front of the sleeve, allowing for the easiest driving. The optimized SHOCKZONE™ shank absorbs peak torque and prevents breaking.


One-Handed Fastening

Less Dropped Screws

Secure Hold for the Easiest Driving

Most durable, SHOCKZONE™ shank absorbs peak torque

Ring Magnet directly engages screw head

SHOCKZONE™ shanks are optimized to prevent breaking

Ring Magnet securely holds screw to the bit holder

Magnet holds bit in bit holder and magnetizes bit tip

Designed for use with Milwaukee SHOCKWAVE™ Impact Duty Insert Driver Bit Driver Bits

Optimized for use with PH2, PH3, T20, T25, T30, SQ2 and SQ3

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™ Impact Duty
Material Rare Earth Magnet,S2 Steel UPC 045242276172

Packages

1 - UNIT - 1