Abbotsford
KLN32796

KLEIN TOOLS 32796 Pro Impact Power Bits, Assorted 7-Pack

Price $9.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32796

Description

Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. The 1-1/4-Inch (31.8 mm) long driver bits are easier to grip than a standard 1-Inch (25.4 mm) bit. You can find these bits along with additional size and tip bits in our Pro Impact Power Bit Set with Case (Cat. No. 32799).


1-1/4-Inch (31.8 mm) precision machined bits are longer and easier to grip

Bits are color coded for easy identification

Standard 1/4-Inch (6.4mm) hex shank

Includes bits: #1 and #3 Phillips, #1 and #3 Square, 3/16-Inch (4.8 mm) and 1/4-Inch (6.4 mm) Slotted, and #2 Combo

Specifications

Brand Name Klein Tools Item Name Pro Impact Power Bit
Type Impact Ready Material S2 Steel
Tip Size #1, #3, #1, #3, #2, 3/16 in, 1/4 in Point Type Phillips, Slotted, Square
Shank Type Hex Dimensions 1/4 in dia x 1-1/4 in L
Application For Power Impact Drivers UPC 092644327964

Packages

1 - UNIT - 1