Abbotsford
MIL48324012

MILWAUKEE 48-32-4012 Set SHOCKWAVE puck 22piece

Price $20.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4012
Documents Documents

Description

SHOCKWAVE Impact Duty™ set includes 1 inch slotted bits: SL 1/8, SL 3/16, SL 1/4, SL 9/32 inch, Phillips bits: PH NO.1, PH NO.2, PH NO.3, square bits: SQ NO.1, SQ NO.2, SQ NO.3, Torx bits: TX10, TX15, TX20, TX25, TX27, TX30, 2.36 inch magnetic bit holder.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Designed for use with impact drivers and drill drivers

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Type Impact Duty Puck Set Number of Pieces 22
Material Steel Alloy UPC 045242238927

Packages

10 - UNIT - (10)