Abbotsford
MIL48324550

MILWAUKEE 48-32-4550 3PC SHOCKWAVE™ Impact Duty Magnetic Attachment and PH2 Bit Set

Price $9.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4550

Description

The MILWAUKEE®SHOCKWAVE™ Impact Duty Magnetic Attachment with two Phillips #2 Driver Bits magnetizes the bit tip for maximum fastener retention. The MilwaukeeSHOCKWAVE™ Impact Duty Driver Bit Driver Bits are engineered to be the market's most durable, best-fitting Driver Bit Driver Bits. The WEAR GUARD TIP™ delivers increased wear resistance, which protects the impact bit's fit over the life of the bit. The compact design of the magnetizer sits on the shank to allow for better visibility and access in common applications. The magnetizer is designed for 2" and longer impact Driver Bit Driver Bits.SHOCKWAVE™ Impact Duty Driver Bit Driver Bits are designed for use with Impact Driver Driver Bits and Drill Driver Driver Bits.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Holds fastener by magnetizing the bit tip

Magnetizer designed for Impact Driver Bits 2" and longer

Compact magnetizer design allows for easy access in common applications

Magnetizer features high strength magnet for maximum hold

Flexible sleeve designed for easy removal

Compact, lightweight design

Magnetizer ideal for use with SHOCKWAVE™ Impact Duty Driver Bits

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Material Steel Alloy Finish Red
UPC 045242537952

Packages

1 - UNIT - 1