Abbotsford
MIL48324742

MILWAUKEE 48-32-4742 Bit SHOCKWAVE drive ECX2 1" 25/pk

Price $0.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4742

Description

Milwaukee® SHOCKWAVE Impact Duty™ ECX™ Driver Bits are engineered for extreme durability and up to 10x life. ECX™ Driver Bits are a combination of Phillips, Square Recess and Slotted tips designed for superior grip to eliminate rounding out fastener heads. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ ECX™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Designed for use with impact drivers and drill drivers

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Material Steel Alloy Drive Size ECX™ 2
UPC 045242238538

Packages

1 - UNIT - 1