Abbotsford
KLN32794

KLEIN TOOLS 32794 Nut Driver Bit 3/8 in Socket Hex 1/4 in dia Shank

Price $11.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32794

Description

Klein Tools has designed a set of Impact Power Bits for the professional electrician. All the bits are made of high-impact rated S2 steel and color coded for easy identification. The nut drivers have strong magnets, and are also designed longer so they reach easily into junction boxes. Minimal chamfering on the nut drivers' hex pockets increases surface contact between the nut and driver for better performance. You can find these drivers along with additional size and tip bits in our Pro Impact Power Bit Set with Case (Cat. No. 32799).

Specifications

Brand Name Klein Tools Item Name Nut Driver Bit
Type Impact Ready Socket Size 3/8 in
Socket Type Hex Drive Size 3/8 in
Overall Length 2.65 in Shank Size 1/4 in dia
Shank Type Hex Material S2 Alloy Steel
Drive Type Hex Application For Power Impact Drivers
UPC 092644327940

Packages

1 - UNIT - 1