Abbotsford
KLNPH2115

KLEIN TOOLS PH2115 Bit drive power #2 Philips 1"

Price $22.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:PH2115

Description

Precision machined to ensure consistent fit. Impact rated. Custom heat treated for long life. Pack of 15.

Specifications

Brand Name Klein Tools Item Name Power Driver Bit
Type Designed and constructed to withstand impact drills. Material Steel
Tip Size #2 Point Type Phillips
Shank Type Hex Dimensions 1 in L
Standards California Proposition 65 Warning Application Custom heat treated for long life.
UPC 092644327230

Packages

1 - UNIT - 1