Abbotsford
KLNPH262

KLEIN TOOLS PH262 Power Bit Phillips #2 1/4 in 1/4" Hex

Price $13.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:PH262

Description

Precision machined to ensure consistent fit. Impact rated. Custom heat treated for long life. Pack of 2.


Designed and constructed to withstand impact drills

Specifications

Brand Name Klein Tools Item Name Power Bit
Type Designed and constructed to withstand impact drills. Material Steel
Tip Size #2 Drive Size 1/4 in
Point Type Phillips Shank Type 1/4 in
Dimensions 152.4 mm L Application Custom heat treated for long life.
UPC 092644327254

Packages

1 - UNIT - 1