Description
Precision machined to ensure consistent fit. Impact rated. Custom heat treated for long life. Pack of 2.
Specifications
| Brand Name | Klein Tools | Item Name | Power Bit |
| Type | Designed and constructed to withstand impact drills. | Material | Steel |
| Tip Size | #3 | Drive Size | 1/4 in |
| Point Type | Phillips | Shank Type | 1/4 in |
| Dimensions | 152.4 mm L | Application | Designed To Withstand Impact Drills |
| UPC | 092644327285 |
Packages
| 1 - UNIT - 1 |