Abbotsford
MIL48324763

MILWAUKEE 48-32-4763 Bit SHOCKWAVE PHILLIPS drive P3 2" 25/pk

Price $1.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4763

Description

Milwaukee® Shockwave™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Designed for use with impact drivers and drill drivers

Laser etched size for easy identification

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Insert Bit Type Impact
Material Alloy 76 Steel Finish Black Phosphate
Tip Size #3 Drive Size 1/4 in
Point Type Phillips Shank Type Hex
Dimensions 2 in L For Use With Impact Drivers and Drill Drivers
UPC 045242238613

Packages

25 - UNIT - (25)