Abbotsford
MIL48325004

MILWAUKEE 48-32-5004 Bit SHOCKWAVE PHILLIPS power P2 2" 15/pk

Price $22.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-5004

Description

SHOCKWAVE impact duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE impact duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Geometric design provides the shock absorption. Proprietary steel and heat treat process for maximum strength and durability. Forged tips for maximum grip.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Designed for use with impact drivers and drill drivers

Specifications

Brand Name Milwaukee Sub Brand SHOCKWAVE™
Material Alloy 76 Steel Drive Size PH2
UPC 045242249336

Packages

5 - UNIT - (5)