Abbotsford
MIL48324437

MILWAUKEE 48-32-4437 SHOCKWAVE™ Impact Duty 1" TORX® T30 Insert Bits (2 PK)

Price $2.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4437

Description

The MILWAUKEE® SHOCKWAVE™ 1" Torx 30 Impact Duty™ Bit 2 Pack is engineered to be the market's most durable, best-fitting Driver Bit Driver Bits. The Torx Driver Bits feature Wear Guard Tip™ for increased wear resistance, which protects the fit over the life of the bit. The impact Driver Bit Driver Bits have an optimized Shockzone™ for each tip type and length of Driver Bit to absorb peak torque and prevent breaking. The Custom Alloy76™ Steel is customized and heat treated per tip type to extend the life of the Driver Bit but by up to 50X vs. competitive impact Driver Bit Driver Bits. The MILWAUKEE® SHOCKWAVE™ Impact DutyDriver Bit Driver Bits are built to deliver users extreme durability for the most demanding applications.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Designed for use with impact drivers and drill drivers

Laser etched size for easy identification

Designed for use with Impact Wrenches

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Impact Driver Bit Material Alloy Steel
Tip Size T30 Drive Size 1/4 in
Point Type Torx Shank Type Hex
Dimensions 1 in L UPC 045242611256

Packages

1 - UNIT - 1