Abbotsford
MIL48324482

MILWAUKEE 48-32-4482 Shockwave™ Power Bit Torx T10 T10 Hex

Price $2.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4482
Documents Documents

Description

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. TORX® is a registered trademark of Acument Intellectual Properties, LLC.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Designed for use with impact drivers and drill drivers

Laser etched size for easy identification

Designed for use with Impact Wrenches

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Power Bit Type Impact
Material Steel Tip Size T10
Drive Size T10 Point Type Torx
Shank Type Hex Dimensions 2 in L
Application For Driving Screws in Various Materials UPC 045242238316

Packages

1 - UNIT - 1