Abbotsford
KLN29209

KLEIN TOOLS 29209 12V AUTO TO 8MM BARREL ADAPTER

Price $21.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:29209

Description

Klein Tools 12V Auto to 8mm Barrel adapter supplies power by simply plugging the 12V Auto Connector into a car outlet and the 8MM barrel end into your device. This cord is compatible with Klein Tools Portable Power Stations (Cat. Nos. KTB1000, KTB500). This adapter enables convenient charging of your KTB500 or KTB1000 power stations from your vehicle.


Power Adapter 12V Auto to 8mm

Charge your power station conveniently from your vehicle

5-Foot long cord provides convenient charging

Supplies power by simply plugging into your device

Supplies power by simply plugging into your device

Specifications

Brand Name Klein Tools Type Replacement Part
Material PVC For Use With KTB1000 and KTB500 Portable Power Stations
Application Power Supply UPC 092644292095

Packages

1 - UNIT - 1