Abbotsford
MIL48224255

MILWAUKEE 48-22-4255 Reaming Pen

Price $13.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4255

Description

The Milwaukee® reaming pen provides easy deburring of copper tubing and PVC. The tool is constructed with an all-metal design for durability through demanding jobsite use. The blade is heat treated and Black oxide coated for extended life. A slide resistant clip allows easy storage in the users pocket or tool bag for quick access.


A slide resistant clip allows easy storage in the users pocket or tool bag for quick access.

The blade is heat treated and black oxide coated for extended life.

The Milwaukee® Reaming Pen provides easy deburring of copper tubing and PVC.

The tool is constructed with an all-metal design for durability through demanding jobsite use.

Black oxide blade

Specifications

Brand Name Milwaukee Tool Material Black Oxide
Overall Length 5.5 in UPC 045242356249

Packages

1 - UNIT - 1