Abbotsford
MIL49005456

MILWAUKEE 49-00-5456 Blade scraper 3"

Price $15.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-00-5456

Description

The Milwaukee 3" Scraper Blade is designed for effortless and efficient surface prep and material removal applications with all Hackzall™ and Sawzall® Recip Saws. The 3" scraper blade offers a great solution for applications covering large surface areas.


Chamfered corners prevent digging into work material

Corrosion resistant coating for extended life

Fits all SAWZALL® and HACKZALL™ Recip Saws

Induction hardened blade edge for maximum durability

Resharpenable blade

Specifications

Brand Name Milwaukee Tool Sub Brand HACKZALL™
Blade Length 5 in Handle Material Steel
Finish Red UPC 045242219476

Packages

1 - UNIT - 1 5 - UNIT - (5)