Abbotsford
MIL49005463

MILWAUKEE 49-00-5463 Blade scraper 1-1/2"

Price $12.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-00-5463

Description

The Milwaukee 1-1/2" Scraper Blade is designed for effortless and efficient surface prep and material removal applications with all HACKZALL™ and SAWZALL® Recip Saws. The 1-1/2" scraper blade offers a great solution for applications covering smaller or narrow surface areas.


Chamfered corners prevent digging into work material

Corrosion resistant coating for extended life

Induction hardened blade edge for maximum durability

Resharpenable blade

Fits all Sawzall® and Hackzall™ Recip Saws

Specifications

Brand Name Milwaukee Tool Sub Brand HACKZALL™
Blade Length 5 in Overall Length 6.0 in
Finish Gray Application removing materials such as linoleum flooring, strong adhesives, paint, glue, thin-set, drywall mud, rust, etc.
UPC 045242219483

Packages

1 - UNIT - 1