Abbotsford
MIL48909001

MILWAUKEE 48-90-9001 3PC VARIETY PK

Price $45.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-90-9001

Description

The Milwaukee Universal Fit OPEN-LOK 3-Piece Oscillating Multi-Tool All-Purpose Variety Pack provides users with an assortment of top-performing blades in the three most common cutting applications: metal, wood and nails, and hardwood. The included Titanium Enhanced Carbide Teeth Blade is designed to last up to 50X longer in extreme metals compared to standard bi-metal blades. The Carbide Teeth are ideal for users cutting screws, bolts, metal pipe, nails, and more. The Titanium Enhanced Bi-Metal blade uses premium high-speed steel and lasts up to 15X longer than standard high carbon steel (HCS) blades. The bi-metal multi-tool blade is ideal for smooth cuts in wood with nails, PVC, and drywall. The Triple Ground Japanese Tooth Blade delivers up to 2X faster cuts than the previous Milwaukee HCS blade and features a PRO-CURVE cutting edge for greater control. Ideal for fast, clean cuts in hardwood and can also be used in other woods, PVC, and drywall. This oscillating tool blade variety pack is designed with global materials.

Packages

1 - UNIT - 1