Abbotsford
MIL49109113A

MILWAUKEE 49-10-9113A MPA 9PC KIT

Price $104.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-10-9113A

Description

OPEN-LOK™ Multi-Tool Blade Variety Kit 9PC provides you with an assortment of blades for metal, multi-material, hardwood and clean wood cutting applications. The set includes a Carbide Teeth metal blade that lasts up to 50X longer than standard bi-metal blades and can be used in a wide range of metal materials while maintaining longer blade life such as; screws, bolts, nails, and more. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These bi-metal multi-tool blades are ideal for wood with nails, PVC, and drywall. The Triple-Ground Japanese Tooth hardwood blades deliver up to 2X faster cuts than the previous MILWAUKEE® HCS blades and features a PRO-CURVE™ cutting edge for greater control. The Japanese Tooth blades are ideal for fast, clean cuts in hardwood and can also be used in clean wood, PVC, and drywall. The set also includes high carbon steel (HCS) blades designed with aggressive, edge-ground teeth for fast wood cutting. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength and control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. The compact modular oscillating blade case fits in PACKOUT™ and features 3 removable pegs for complete storage customization.

Packages

1 - UNIT - 1