Abbotsford
MIL49252222

MILWAUKEE 49-25-2222 Mushroom Sealant Scraper Universal Fit Oscillating Multi-Tool Blade (5 PK)

Price $40.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-2222

Description

The MILWAUKEE® Universal Fit OPEN-LOK™ Mushroom Sealant Scraper Blade 5 Pack is designed for Oscillating Multi-Tools. These multi-tool blades are made from solid stainless steel with a flexible mushroom shape for delicate sealant removal around glass. The thin kerf and no ground edges help with work in tight spaces. The versatile blade shape allows for safer glass work, ideal for windows


Fast Material Removal

Solid Stainless Steel Construction

Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes

Long Lasting Laser Etching For Clear and Easy Blade Identification

Flexible Scraper For Light Scraping

Ideal For Window Work

Mushroom Shape For Versatile Scraping Edges

No Ground Edges For Safer Glass Work

5 Pack

Specifications

Brand Name Milwaukee Sub Brand OPEN-LOK™
Material Plastic,Stainless Steel UPC 045242586462

Packages

1 - UNIT - 1