Abbotsford
MILIBOASV2

MILWAUKEE IBOASV-2 IMPERIAL BLADES™ ONE-FIT™ Scraper Variety Pack, 2PC

Price $19.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOASV-2

Description

Imperial Blades One Fitâ„¢ Scraper Blade Variety Pack includes a rigid and flexible scraper for use on a wide variety of scraping projects. The rigid scraper has a knife-edge and reinforced blade body for tough material or residue removal. The rigid scraper's high carbon steel (HCS) blade material is sturdy enough to handle the toughest scraping applications with less wear. The flexible scraper is thin enough to bend and maneuver while cutting under soft adhesives and other light-duty scraping materials. Recommended applications are adhesives, vinyl flooring, carpet, paint, varnish, and more. This multi-tool blade kit is ideal for removing caulk or vinyl floors in bathrooms, home renovation, and removing urethane or adhesive residues in car restoration. Our One Fitâ„¢ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.


One Fit™ Anchor Fits All Major Brands of Non-STARLOCK™ Tools

2pc Combo Scraper Pack Rigid & Flexible Scraper Blades

Solid Stainless Steel Scrapers with Sharp Ground Edge

Rigid Scraper for Hard to Remove Materials & Carpet or Cardboard Cutting

Flexible Scraper for Thin or Light Material Removal Such as Paint and Caulk

For Removing Adhesives, Vinyl Flooring, Carpet, Caulk, Sealant, Paint, Varnish or Foam Insulation

Laser Etched Markings For Easy Blade & Application Identification

2-1/4" Cutting Width

1-1/2" Reach

Specifications

Brand Name Imperial Sub Brand One Fit™
Material Steel UPC 819846017345

Packages

1 - UNIT - 1