Abbotsford
MILIBSL5201

MILWAUKEE IBSL520-1 IMPERIAL BLADES™ STARLOCK™ 2" Soft Material Flexible Scraper, 1PK

Price $16.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBSL520-1

Description

Imperial Blades Starlock™ 2" Soft Material Flexible Scraper utilizes a flexible, flat high carbon steel (HCS) body to remove a wide variety of soft materials from surfaces. We recommend users hold the flexible scraper blade at a 30 to 40-degree angle to the work surface for maximum leverage when scraping. Recommended applications are sealants, caulk, adhesives, paint, foam insulation, and more. Popular projects include removing caulk/sealant in bathrooms, scraping flaky paint, removing old adhesives when restoring vehicles, clearing excess foam insulation, and removing grass build-up from the interior of lawnmowers, and more. Compatible with all Starlock™ multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock™ Milwaukee multi-tools.


Universal Starlock Mounting System for use with ALL Starlock Oscillating Multi-Tools

Flexible Scraper for Thin or Light Material Removal Such as Paint and Caulk

For Removing Adhesives, Vinyl Flooring, Carpet, Caulk, Sealant, Paint, Varnish or Foam Insulation

2" Cutting Width

Laser Etched Markings For Easy Blade & Application Identification

Solid Stainless Steel Scraper

Sharp Ground Scraping Edge for Efficient Scraping

Also compatible with Milwaukee Tool non-Starlock multi-tools

Specifications

Brand Name Imperial Sub Brand Starlock™
UPC 819846015433

Packages

1 - UNIT - 1