Abbotsford
RACH5EMK

RACK-A-TIERS H5EMK 5-Piece Multi Tool Electrician's Kit

Inventory
Unavailable for order
Manufacturer:RACK-A-TIERS
Manufacturer #:H5EMK

Description

Multi Tool Electrician's Kit - 5 Piece Blade Set. Cut quickly and neatly through wood, drywall, plastic, nails and other similar materials.

Specifications

Brand Name Rack-A-Tiers Item Name Electricians Blade Set
Type 5-Piece Cutting Depth 42 - 52 mm
Material Bi-Metal Applicable Materials Wood, Drywall, Nail, Plastic, Wood
For Use With All Multi-Tools Includes 32 mm Bi-Metal Wood and Nails, 32 mm Coarse Tooth Wood, 44 mm Bi-Metal Wood and Nails, 64 mm Coarse Tooth Wood, 32 mm Bi-Metal Wood and Nails
UPC 625912000506

Packages

1 - UNIT - 1