×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL49944515

MILWAUKEE 49-94-4515 Grinding Wheel

Price $4.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-4515
Documents Documents

Description

Comprehensive offering for general purpose to specialized high performance applications. Consistent performance from wheel to wheel through superior manufacturing processes. Tested for balance, resulting in smooth, vibration free grinding and cutting.


4-1/2 in. x 1/4 in. x 5/8 in., 11

A24R type 27

Comprehensive offering for general purpose to specialized high performance applications

Consistent performance from wheel to wheel through superior manufacturing processes

Tested for balance, resulting in smooth, vibration free grinding and cutting

Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

Brand Name Milwaukee Item Name Grinding Wheel
Type Type 27 Wheel Diameter 4.5 in
Material Aluminum,Silicon Carbide,Zirconia Alumina Application For Metal/Stainless Grinding
UPC 045242218387

Packages

1 - UNIT - 1