Abbotsford
MIL614131

MILWAUKEE 6141-31 4-1/2 in. Small Angle Grinder Paddle, No-Lock

Price $226.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:6141-31

Description

The 11 amp 4-1/2 in. small angle grinder (Paddle, no-lock) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6141-31 is the perfect match for industrial users. A grip circumference measuring a full 2 in. less than the competition, this Milwaukee grinder provides more control and less fatigue throughout the day. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.


Powerful 11 Amp, 11,000 RPM motor: provides maximum performance and durability

Slim paddle design for increased control and reduced user fatigue

Tool-free accessory change: easily change all accessories without a wrench

Tool-free adjustable guard: provides quick guard installations and adjustments

Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance

Debris baffles – protect internal components by deflecting damaging debris out of the airflow at the intake vents

Compatible with multiple grinder guards and flanges. see cross-reference guide below.

Specifications

Brand Name Milwaukee® Wheel Diameter 4.5 in
Color Black,Gray,Red Amperage Rating 11 A
Housing Material Metal,Plastic Handle Type Straight
Cord Type Corded Cord Length 8.0 ft
UPC 045242483082

Packages

1 - UNIT - 1