Abbotsford
MIL3105

MILWAUKEE 3105 Cut-Off Saw Cart Kit

Price $3,089.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3105

Description

The MILWAUKEE® Cut-Off Saw Cart Kit is designed to be used with the MX FUEL™ 14” Cut-Off Saw w/ RAPIDSTOP™ Brake to provide you with longer, easier cuts. The cart takes the strain off your back while allowing you to cut precisely at different, adjustable depths. The Cut-Off Saw Cart simplifies installation of the MX FUEL™ 14" Cut-Off Saw w/ RAPIDSTOP™ Brake by providing an electronic plug-in and lever attachment system, reducing set-up time. The cart features a guide arm to align with cut paths marked out on the ground and is kitted with an M18™ SWITCHTANK™ 4-Gallon Water Supply Kit to allow for wet cutting.


Longer, Easier Cuts

Electronic Plug-In Saw Connection

Adjustable Cut Depth

Quick & Easy Saw Installation

Guide Arm for chalk lines and accurate cuts

Includes M18™ SWITCH TANK™ Water Supply (2820-21WS)

Designed For Use With The MX FUEL™ 14" Cut-Off Saw

2 Year Limited Tool Warranty

Specifications

Brand Name Milwaukee® Material Metal
UPC 045242790937

Packages

1 - UNIT - 1