Abbotsford
MILMXF6002HD

MILWAUKEE MXF600-2HD MX FUEL™ Backpack Blower Kit

Price $5,374.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MXF600-2HD

Description

The MILWAUKEE® MX FUEL™ Backpack Blower Kit delivers higher blowing force than up to 63cc gas, providing users the power to clear heavier debris and more material faster. The POWERSTATE™ Brushless Motor delivers 800 CFM, 190 MPH, and 30 Newtons of blowing force in high mode while maintaining a sound level of 64dBA. This backpack blower features 3 power modes, allowing users to optimize performance and run time-based on application needs. Power modes can be selected by the operator on the tool or managed and locked remotely through the ONE-KEY™ app from a paired device, delivering the best performance control and increasing the work done. In addition to managing performance, the user can also utilize the ONE-KEY™ app to track usage and location, manage their blower inventory, and lock it out for security and protection of the user’s investment when needed. THE MX FUEL™  Backpack Blower delivers 20 to 45 minutes of constant power per charge when paired with an MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery (2 Batteries Included). The blower also offers a fully adjustable harness, telescoping nozzle, and adjustable handle position to adapt to the fit and comfort needs of different operators. The MX FUEL™ Backpack Blower is compatible with all MX FUEL™ REDLITHIUM™ batteries and is optimized for use with MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 Battery Packs.


POWERSTATE™ Brushless Motor delivers 800 CFM, 190 MPH, and 30 Newtons of blowing force

Delivers a higher blowing force than up to 63cc gas

Provides 20 - 45 Minutes of constant power per charge on a single FORGE HD 12.0 Battery

ONE-KEY™ compatibility allows for performance managment to increase work done, usage and location tracking, tool security, and inventory management

Mode select and variable speed trigger provide ability to optimize performance for different applications

Sound level of 64dB(A)

No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration

Fully adjustable harness to optimize fit and provide more comfort for extended use

Telescoping nozzle and adjustable handle position

2-year equipment warranty & 2-year battery warranty

Specifications

Brand Name Milwaukee Tool Sub Brand MX FUEL™
Air Volume 800 CFM Amperage Rating 12.0 A
Handle Type Ergonomic Material ABS Plastic,Chrome Vanadium Steel,Glass Filled Nylon,VO PC ABS
UPC 045242403066

Packages

1 - UNIT - 1