Abbotsford
MIL49162817

MILWAUKEE 49-16-2817 8" 3/8" LOW PROFILE™ Pitch, .043" Gauge Saw Chain (3 PK)

Price $89.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2817

Description

The MILWAUKEE® 8" 3/8" LOW PROFILE™ Pitch, .043" Gauge Saw Chain features a full house chain that delivers smoothing pruning and clean finishes. The chain is designed for controlled, low-vibration cuts. The narrow kerf, LOW PROFILE™ cutters offer you more cuts per charge versus standard kerf to help maximize battery efficiency. This chain is recommended for use with the M18 FUEL™ HATCHET™ 8" Pruning Saw (3004-20) and 8" 3/8" Pitch, .043" Gauge Guide Bar (49-16-2751) and fits saws & narrow kerf bars of the same pitch, gauge, length, and drive links.


Smooth pruning. Clean finishes.

Controlled, low vibration cuts

More cuts per charge vs. standard kerf

Fits chainsaws and narrow kerf bars with 3/8" LOW PROFILE™ pitch, .043" gauge, 8" length, and 33 drive links

Recommended for use with M18 FUEL™ HATCHET™ 8" Pruning Saw (3004-20) and 8" 3/8" LOW PROFILE™ Pitch, .043" Gauge Guide Bar (49-16-2751)

Low Kickback Saw Chain

Full House Chain

11/64" File Size

30 Degree File Angle

.025" Depth Gauge

Specifications

Brand Name Milwaukee Tool Sub Brand LOW PROFILE™
Color Silver UPC 045242307784

Packages

1 - UNIT - 1