Abbotsford
KLNBAT207T

KLEIN TOOLS BAT20-7T Battery-Operated Cutter/Crimper, Tool Only

Price $1,947.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20-7T
Documents Documents

Description

Klein's battery-operated cable cutter/crimper is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Alternate between 6 heads (supplied separately) according to what the job requires. 7-tons of hydraulic force provide 15-Percent more cutting and crimping power than standard 6-ton models. W-style compatible with all brands of dies. Powered by DeWALT lithium-ion batteries.


Cuts and crimps copper, aluminum and ACSR cable

7 ton hydraulic force cuts a larger capacity faster than similar models on the market

Compatible with industry standard W-style dies

Two work lights illuminate darker spaces

Green light indicator confirms good crimp

Tool only

Specifications

Brand Name Klein Tools Item Name Battery Operated Cutter/Crimper Tool
Type Battery Operated Crimping Force 7 t
Battery Type Lithium-Ion Tool Length 26 in
For Use With All Industry Standard W-Style Dies Standards California Proposition 65 Warning
Application Cable Cutting/Crimping UPC 092644631085

Packages

1 - UNIT - 1