Abbotsford
KLNBAT2012T1651

KLEIN TOOLS BAT20-12T1651 Battery-Operated 12-Ton Crimper Kit

Price $7,258.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20-12T1651
Documents Documents

Description

Designed for professional cable crimping applications, this tool provides 12 tons of force to get the job done fast. It crimps copper, aluminum and ACSR. The head rotates 360 degrees for position flexibility. Compatible with industry standard U-style dies. Four working lightsilluminate darker spaces. Includes crimper, C-style head, batteries, charger and a carrying case.


12 tons of force crimps copper, aluminum and ACSR

360-degree rotating head for flexibility in positioning

Powered by a DeWALT 20V lithium-ion battery

Includes tool, two 4 Ah batteries, charger and case

Specifications

Brand Name Klein Tools Item Name Crimper Kit
Type Battery Operated Crimping Force 12 t
Battery Type Lithium-Ion Includes Crimper, C-Style Head, Batteries, Charger and A Carrying Case
Application Cable Crimping UPC 092644290169

Packages

1 - UNIT - 1