Abbotsford
MIL277920

MILWAUKEE 2779-20 M18™ FORCE LOGIC™ 750 MCM Crimper

Price $7,478.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2779-20

Description

The MILWAUKEE® M18™ FORCE LOGIC™ 750 MCM Crimper is the Easiest Way to Crimp. It delivers cULus classified crimps per UL 486A-B standards for #8–750 MCM Cu and Dual Rated connectors from Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. MILWAUKEE® EXACT™ 12T U-Style Dies are engineered for speed and precision, with die lengths tailored to each connector, vivid color coding, and center alignment markings for easy selection. Each die imprints wire size onto the connector and is 100% serialized for unmatched accuracy and inspection. Designed for balance and control, it’s the lightest, most balanced 12T crimper with a 350° rotating head and red alignment marks for fast, confident alignment. PFM™ ensures consistent speed and pressure, with instant pressure verification, auto-complete, and a pre-crimp battery check to guarantee every crimp is completed. Built with a fully enclosed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries (sold separately), it delivers Ultimate Reliability in the toughest conditions. ONE-KEY™ Technology enables real-time crimp data storage, report generation, tool tracking, and inventory management - all synced to the cloud.


Most Balanced with Ergonomic Grip Design

PFM™ (Predictive Force Monitoring) Provides Instant Pressure Verification with Green Indicator

Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp

350° Head Rotation Provides Easy Access in Tight Spaces

Bold Alignment Marks aid accuracy in crimp placement

Longer Life with POWERSTATE™ Brushless Motor & Weather Protected Electronics that Keep Dirt, Dust & Moisture Out

The Tool Records & Stores Every Crimp Made for Professional Report Building through ONE KEY™

Part of the M18™ System, featuring over 200+ tools

Specifications

Brand Name Milwaukee Tool Sub Brand FORCE LOGIC™
Voltage Rating 18 V Application Crimping
UPC 045242413652

Packages

1 - UNIT - 1