Abbotsford
KLNBAT207T14

KLEIN TOOLS BAT20-7T14 Battery-Operated Cutter/Crimper Kit, 2 Ah

Price $8,217.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20-7T14
Documents Documents

Description

Klein's battery-operated cable cutter/crimper is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Alternate between 6 heads according to what the job requires. 7-tons of hydraulic force cut and crimp a larger capacity faster than similar models on the market. Compatible with industry standard W-style dies. Powered by a DeWALT lithium-ion battery. Includes 3 cutting heads, 3 crimping heads, two 2 Ah batteries, a charger and a bag.


Cuts 750 MCM copper, 1000 MCM aluminum, 556 ACSR cable and 7/16-Inch EHS

Crimps 600 MCM copper, 350 MCM aluminum and 477 ACSR cable

Includes tool, 3 cutting jaws, 3 crimping jaws, two 2 Ah batteries, charger and bag

7-Ton hydraulic force cuts and crimps a larger capacity faster than similar models on the market

Green light indicator confirms a good crimp has been made

Replacement blades available

Powered by DeWALT 20V lithium-ion batteries (2 Ah)

Specifications

Brand Name Klein Tools Item Name Battery Powered Cable Cutter/Crimper Kit
Type Battery-Operated Battery Capacity 2 Ah
Battery Type Lithium-Ion Dimensions 26 in L
For Use With All Industry Standard W-Style Dies Includes (3) Cutting Heads, (3) Crimping Heads, (2) 2 Ah Battery, Charger, Bag
Standards California Proposition 65 Warning Application Cable Cutting/Crimping
UPC 092644630897

Packages

1 - UNIT - 1