Abbotsford
KLNBAT207T13

KLEIN TOOLS BAT207T13 Battery-Operated Cutter/Crimper, No Heads, 2 Ah

Price $2,914.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT207T13
Documents Documents

Description

Klein's battery-operated Cable Cutter/Crimper is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. 7-tons of hydraulic force cut a larger capacity faster than similar models on the market. Alternate between 6 heads (not included) according to what the job requires. Compatible with industry standard W-style dies. Powered by a DeWALT lithium-ion battery. Includes two 2 Ah batteries, a charger and a bag.


7 ton hydraulic force cuts and crimps a larger capacity faster than similar models on the market

Includes two 2 Ah batteries, charger and bag

Cable and crimping heads sold separately

Specifications

Brand Name Klein Tools Item Name Battery Powered Cable Cutter/Crimper
Type Battery-Operated Battery Capacity 2 Ah
Battery Type Lithium-Ion Dimensions 26 in L
For Use With All Industry Standard W-Style Dies Includes (2) Battery, Charger, Bag
Application Cable Cutting/Crimping UPC 092644630880

Packages

1 - UNIT - 1