Abbotsford
KLNBAT20CD1

KLEIN TOOLS BAT20CD1 Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Full Kit

Price $694.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20CD1

Description

Klein's Compact Impact Driver for professional impact fastening and drilling applications offers 210 ft-lbs of max torque to get the job done fast. Engineered and designed by Klein Tools in the USA, the impact function makes this tool particularly useful for driving fasteners in wood, metal and concrete. The variable speed trigger provides better control. Users can change driving bits quickly with the 1/4-Inch quick connect chuck. Powered by 20V lithium-ion DeWALT batteries.


Includes two 4AH batteries, charger and a carrying case

Specifications

Brand Name Klein Tools Type Battery-Operated
Battery Type Lithium-Ion Handle Type Pistol Grip
Application Impact Fastening UPC 092644632112

Packages

1 - UNIT - 1