Abbotsford
MIL48324019

MILWAUKEE 48-32-4019 Shockwave™ Driver Bit Set

Price $42.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4019

Description

Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone™ geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact duty driver bits can be used in impact drivers or drill driver.


Optimized Shockzone™ geometry absorbs peak torque and prevents breaking

Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble

Custom Alloy76™ steel maximizes resistance to wear and shock

Forged tips for maximum grip

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Driver Bit Set Type Impact Duty
Drive Type Assorted Includes (1) SQ1 x 2 in Square Drive Bit, (16) SQ2 x 2 in Square Drive Bits, (4) SQ2 x 3-1/2 in Square Drive Bits, (2) SQ2 x 6 in Square Drive Bits, (1) SQ3 x 2 in Square Drive Bit, Plastic storage Container
UPC 045242487752

Packages

1 - UNIT - 1