Abbotsford
MIL296220

MILWAUKEE 2962-20 M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Friction Ring

Price $483.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2962-20

Description

The MILWAUKEE® M18 FUEL™ " Mid-Torque Impact Wrench w/ Friction Ring delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 600 ft-lbs of nut-busting torque and only weighs 5.0 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE™ Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. This battery-powered impact wrench is the most compact in its class, allowing access to stubborn fasteners in spaces where larger impact wrenches can’t fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18™ REDLITHIUM™ battery pack (not included) fits M18™ tools, delivering more work per charge and more work over the life of the pack.


Best power to weight ratio is offered as the tool provides 650 ft-lbs. of nut-busting torque at only 5.1 lbs. with a 5.0Ah battery.

6.0" in length provides most access in tight spaces

Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows

4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode

Auto shut-off mode prevents over tightening and increases productivity by applying no more than 35 ft-lbs. of torque.

Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.

Mode 1 RPMs: 0-1,250; Mode 2 RPMs: 0-1,950; Mode 3 RPMs: 0-2,575; Mode 4 RPMs: 0-2,575

Mode 1 IPMs: 0-900; Mode 2 IPMs: 0-2,100; Mode 3 IPMs: 0-3,100; Mode 4 IPMs: 0-3,100

REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge

Works in up to to 69kV environments

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Impact Wrench with Friction Ring Type Brushless, Cordless, Mid-Torque, Variable Speed
Drive Size 1/2 in Drive Type Square
Anvil Type Friction Ring Voltage Rating 18 V
Maximum Torque Rating 650 ft-lb Nut Busting Torque, 550 ft-lb Fastening Torque No Load Speed 2575 r/min
Battery Capacity 5 Ah Battery Type Lithium-Ion
Clutch Type Impact Control Type 4 Mode
Handle Type Pistol Grip Sound Level 95.4 dB
Tool Length 6 in Tool Weight 3.5 lb
Warranty 5 yr Includes (1) M18 Fuel™ 1/2 in Mid-Torque Impact Wrench with Friction Ring Bare Tool (2962-20)
Standards UL Listed Application For Fastening Applications
UPC 045242568925

Packages

1 - UNIT - 1