Abbotsford
MIL603321

MILWAUKEE 6033-21 1/4 in. Sheet Palm Sander

Price $129.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:6033-21

Description

The Milwaukee 6033-21 1/4-sheet palm sander produces a fine, swirl-free finish. The 3.0 amp permanent magnet motor with 14,000 OPM produces constant speed and power. Button style paper clamp system allows for effortless paper changes. For maximum compatibility the universal hose adapter allows for connections from all vacuum hose sizes. The plastic dust cannister with filter provides efficient dust collection and increased durability.


3.0 Amp permanent magnet Motor: Delivers constant speed and power under load

Pad cushioning and break- reduces swirl marks and ensures a smoother finish

Tactile rubber top and body grip surface and narrow sander body- ergonomic design provides added comfort and control and reduces user fatigue from any angle

Large paper clamp tabs -allows for effortless paper changes

Dual counter balance: provides lower vibration during use

Integrated vacuum ports -fits 1-1/4 in. or 2-1/4 in. hoses for efficient dust removal

In-line dust port with flexible dust collection bag- captures maximum amount of dust without compromising site line

Removable top- allows for easy service and brush replacement

Specifications

Brand Name Milwaukee® Color Black,Red
Amperage Rating 3.000000 A Handle Type Palm
Cord Type Corded UPC 045242356171

Packages

1 - UNIT - 1