Abbotsford
mil49162618

MILWAUKEE 49-16-2618 3" ProPEX® Expansion Head

Price $511.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2618

Description

The 2 in., 2-1/2 in., and 3 in. ProPEX® expansion heads are precision engineered to evenly expand Uponor® large diameter PEX pipe for ProPEX® fittings. These heads are compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool and auto-rotate. Each head is both black oxide coated for durability and weather resistance, and has color coded rings and large size ID markings for easy selection.


Black oxide coated for weather and corrosion resistance

Color coded rings and large size ID markings for easy selection

Compatible with the M18™ FORCE LOGIC™ 2"-3" ProPEX® Expansion Tool

Capacity: 3 in.

Specifications

Brand Name Milwaukee Tool Sub Brand ProPEX®
Type ProPEX® Expansion Accessories Application Expanding ProPEX fittings
UPC 045242356331

Packages

1 - UNIT - 1