Abbotsford
MIL48105601

MILWAUKEE 48-10-5601 M18™ Compact Router Plunge Base

Price $177.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-10-5601

Description

The MILWAUKEE® Compact Router Plunge Base expands the versatility of the Milwaukee M18 FUEL™ Compact Router. The plunge base delivers smooth plunges at precise depths with a comfortable spring lever and accurate depth stops. The trim router plunge base has a 6 step depth turret at 1/8" increments and a micro-adjustment on the depth rod to make simple and accurate adjustments for repeatable cuts. A cam lock securely holds the tool while making it easy to switch out bases. The plunge base plate features 2" of plunge depth and is compatible with the M18 FUEL™ Compact Router 5-3/4" template guide base.


6-step depth stop turret with 1/8" step increments

Micro-adjust depth rod

2" of plunge depth

Sturdy machined aluminum body for stable plunges

Compatible with Milwaukee M18 FUEL 5-3/4" Template Guide Sub-base

Includes Dust Shroud

1 Year Warranty

2 in. of plunge depth

Includes dust shroud

Heavy duty machined aluminum body for stable plunges

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Compact Router Plunge Base Material Aluminum
Type Compact Router Plunge Base Color Gray/Black
Dimensions 5-3/4 in L x 11-1/4 in W x 8-1/4 in H For Use With M18 Fuel™ Compact Router
Includes Dust Shroud UPC 045242545339

Packages

1 - UNIT - 1